Taper Pin, M8, PK10

VALUE BRAND| Zoro #: G2023086| Mfr #: 1UB74

$9.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023086 Mfr #: 1UB74
Finish: PlainItem: Taper Pin
Type: StandardMaterial: Free Cutting Steel
Rockwell Hardness: B52Meets: DIN 1 / ISO 2339B h10
Size: M8Overall Length: 26mm
Large End Dia.: 8.5mmSmall End Dia.: 8mm
Length Tolerance: +/-0.50mmSmall End Dia. Tolerance: -0.058mm
Country of Origin (subject to change): Multiple

Product Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M8, 26mm Overall Length, Large End Dia 8.5mm, Small End Dia 8mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.058mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.