STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Taper Pin, M8, PK10

VALUE BRAND| Zoro #: G1303303| Mfr #: 1UB77

$9.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B52
Large End Dia.: 8.9mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1303303 Mfr #: 1UB77
Package Quantity: 10Rockwell Hardness: B52
Large End Dia.: 8.9mmFinish: Plain
Overall Length: 45mmSmall End Dia. Tolerance: -0.058mm
Length Tolerance: +/-0.50mmType: Standard
Size: M8Small End Dia.: 8mm
Item: Taper PinMeets: DIN 1 / ISO 2339B h10
Material: Free Cutting SteelCountry of Origin (subject to change): Multiple

Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M8, 45mm Overall Length, Large End Dia 8.9mm, Small End Dia 8mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.058mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 10

Reviews