JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Taper Pin, M8, PK10

VALUE BRAND| Zoro #: G1217081| Mfr #: 1UB78

$9.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1217081 Mfr #: 1UB78
Item: Taper PinFinish: Plain
Type: StandardMaterial: Free Cutting Steel
Rockwell Hardness: B52Meets: DIN 1 / ISO 2339B h10
Size: M8Overall Length: 50mm
Large End Dia.: 9mmSmall End Dia.: 8mm
Length Tolerance: +/-0.50mmSmall End Dia. Tolerance: -0.058mm
Country of Origin (subject to change): Multiple

Product Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M8, 50mm Overall Length, Large End Dia 9mm, Small End Dia 8mm, Length Tolerance +/-0.50mm, Small End Dia Tolerance -0.058mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.