Zoro Select
Taper Pin, M8, PK10
Mfr # TAP1008055-010P1
Zoro # G0249593
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Large End Dia. 9.1 mm
Explore More Products
- ZORO SELECT Taper Pin, Steel, 8 x 32mm, PK5 M39012.080.0032
- ZORO SELECT Taper Pin, #9, PK5 WWG-TP157
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 4 U39000.591.0400
- ZORO SELECT Taper Pin, SS A2, 8 x 40mm, PK5 M51560.080.0040
- ZORO SELECT Taper Pin, SS A2, 1 x 10mm, PK10 M51560.010.0010
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #6 x 2 U51562.341.0200
- ZORO SELECT Taper Pin, 18-8 SS, #2/0, 2 OAL, PK25 3DYV2
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2x1-1/2, PK10 U51560.193.0150
- ZORO SELECT Taper Pin, Steel, 5 x 40mm, PK10 M39011.050.0040
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 M39000.080.0050
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 U39000.250.0150
- Zoro Select Taper Pins