Taper Pin, M8, PK10

VALUE BRAND| Zoro #: G1466997| Mfr #: 1UB80

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1466997 Mfr #: 1UB80
Type: StandardItem: Taper Pin
Finish: PlainMaterial: Free Cutting Steel
Rockwell Hardness: B52Meets: DIN 1 / ISO 2339B h10
Size: M8Overall Length: 60mm
Large End Dia.: 9.2mmSmall End Dia.: 8mm
Length Tolerance: +/-0.75mmSmall End Dia. Tolerance: -0.058mm
Country of Origin (subject to change): Multiple

Product Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M8, 60mm Overall Length, Large End Dia 9.2mm, Small End Dia 8mm, Length Tolerance +/-0.75mm, Small End Dia Tolerance -0.058mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.