THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Taper Pin, M8, PK10

VALUE BRAND| Zoro #: G0851137| Mfr #: 1UB82

$10.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B52
Large End Dia.: 9.6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851137 Mfr #: 1UB82
Package Quantity: 10Rockwell Hardness: B52
Large End Dia.: 9.6mmFinish: Plain
Overall Length: 80mmSmall End Dia. Tolerance: -0.058mm
Length Tolerance: +/-0.75mmType: Standard
Size: M8Small End Dia.: 8mm
Item: Taper PinMeets: DIN 1 / ISO 2339B h10
Material: Free Cutting SteelCountry of Origin (subject to change): Multiple

Description

Taper Pin, Standard, Free Cutting Steel, Plain Finish, Size M8, 80mm Overall Length, Large End Dia 9.6mm, Small End Dia 8mm, Length Tolerance +/-0.75mm, Small End Dia Tolerance -0.058mm, Rockwell Hardness B52, Meets DIN 1 / ISO 2339B h10, Package 10

Reviews