Taper Pin, SS, #2/0, 1 1/4 OAL, PK25

VALUE BRAND| Zoro #: G1461555| Mfr #: 3DYV1

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461555 Mfr #: 3DYV1
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinType: Standard
Usable Length: -Size: #2/0
Single Shear Strength (Lbs.): -Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Rockwell Hardness: B90
Thread Size: -Includes: -
Small End Dia.: 0.115"Large End Dia. Tolerance: -0.0007 to +0.0013"
Large End Dia.: 0.140"Length Tolerance: +/-0.010"
Small End Dia. Tolerance: +/-0.010"Overall Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #2/0, Overall Length 1 1/4 In, Large End Dia. 0.140 In, Small End Dia. 0.115 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.