Taper Pin, SS, #4, 1 21/32 OAL, PK5

VALUE BRAND| Zoro #: G0317624| Mfr #: 3DZG4

$12.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317624 Mfr #: 3DZG4
Includes: -Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Single Shear Strength (Lbs.): -Large End Dia. Tolerance: -0.0007 to +0.0013"
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Size: #4Usable Length: 1-1/4"
Small End Dia.: 0.187"Large End Dia.: 0.248"
Overall Length: 1-21/32"Thread Size: 1/4-28
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #4, Thread Size 1/4-28, Overall Length 1 21/32 In, Usable Length 1 1/4 in, Large End Dia. 0.248 In, Small End Dia. 0.187 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.