Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Taper Pin, SS, #4/0, 7/8 OAL, PK25

VALUE BRAND| Zoro #: G1188634| Mfr #: 3DYU7

$25.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: B90
Large End Dia.: 0.109"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188634 Mfr #: 3DYU7
Package Quantity: 25Rockwell Hardness: B90
Large End Dia.: 0.109"Finish: Plain
Overall Length: 7/8"Small End Dia. Tolerance: +/-0.010"
Length Tolerance: +/-0.010"Thread Size: -
Meets: ANSI/ASME B18.8.2Type: Standard
Usable Length: -Size: #4/0
Material: 18-8 Stainless SteelItem: Taper Pin
Includes: -Small End Dia.: 0.091"
Single Shear Strength (PSI): -Large End Dia. Tolerance: -0.0007 to +0.0013"
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #4/0, Overall Length 7/8 In, Large End Dia. 0.109 In, Small End Dia. 0.091 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 25

Reviews