20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Taper Pin, SS, #5/0, 1 1/4 OAL, PK25

VALUE BRAND| Zoro #: G2112275| Mfr #: 3DYU5

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112275 Mfr #: 3DYU5
Large End Dia.: 0.093"Includes: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B90
Overall Length: 1-1/4"Finish: Plain
Single Shear Strength (Lbs.): -Small End Dia.: 0.068"
Large End Dia. Tolerance: -0.0007 to +0.0013"Thread Size: -
Size: #5/0Item: Taper Pin
Length Tolerance: +/-0.010"Type: Standard
Small End Dia. Tolerance: +/-0.010"Usable Length: -
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #5/0, Overall Length 1 1/4 In, Large End Dia. 0.093 In, Small End Dia. 0.068 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.