Taper Pin, SS, #6/0, 1 1/4 OAL, PK25

VALUE BRAND| Zoro #: G1581587| Mfr #: 3DYU2

$21.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581587 Mfr #: 3DYU2
Large End Dia.: 0.078"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Thread Size: -Size: #6/0
Item: Taper PinType: Standard
Usable Length: -Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Small End Dia. Tolerance: +/-0.010"
Small End Dia.: 0.052"Large End Dia. Tolerance: -0.0007 to +0.0013"
Length Tolerance: +/-0.010"Single Shear Strength (Lbs.): -
Rockwell Hardness: B90Overall Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #6/0, Overall Length 1 1/4 In, Large End Dia. 0.078 In, Small End Dia. 0.052 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.