BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Taper Pin, SS, #6/0, 1/2 OAL, PK25

VALUE BRAND| Zoro #: G2191436| Mfr #: 3DYT9

$15.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: B90
Large End Dia.: 0.078"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191436 Mfr #: 3DYT9
Package Quantity: 25Rockwell Hardness: B90
Large End Dia.: 0.078"Finish: Plain
Overall Length: 1/2"Small End Dia. Tolerance: +/-0.010"
Length Tolerance: +/-0.010"Thread Size: -
Meets: ANSI/ASME B18.8.2Type: Standard
Usable Length: -Size: #6/0
Material: 18-8 Stainless SteelItem: Taper Pin
Includes: -Small End Dia.: 0.068"
Single Shear Strength (PSI): -Large End Dia. Tolerance: -0.0007 to +0.0013"
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #6/0, Overall Length 1/2 In, Large End Dia. 0.078 In, Small End Dia. 0.068 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 25

Reviews