KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, SS, #7/0, 1/2 OAL, PK25

VALUE BRAND| Zoro #: G2094705| Mfr #: 3DYT8

$14.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: +/-0.010"
Includes: -
Thread Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094705 Mfr #: 3DYT8
Small End Dia. Tolerance: +/-0.010"Includes: -
Thread Size: -Large End Dia. Tolerance: -0.0007 to +0.0013"
Finish: PlainUsable Length: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B90
Type: StandardItem: Taper Pin
Size: #7/0Package Quantity: 25
Small End Dia.: 0.053"Material: 18-8 Stainless Steel
Large End Dia.: 0.062"Overall Length: 1/2"
Length Tolerance: +/-0.010"Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #7/0, Overall Length 1/2 In, Large End Dia. 0.062 In, Small End Dia. 0.053 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013 In, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 25

Reviews