Taper Pin, Standard, 18-8, #5 x7 In L

VALUE BRAND| Zoro #: G2198052| Mfr #: 2PZV6

$13.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2198052 Mfr #: 2PZV6
Includes: -Meets: ANSI/ASME B18.8.2
Finish: PlainSingle Shear Strength (Lbs.): -
Item: Taper PinMaterial: 18-8 Stainless Steel
Single Shear Strength (PSI): -Length Tolerance: +/- 0.010"
Rockwell Hardness: -Overall Length: 7"
Type: StandardThread Size: -
Size: #5Small End Dia. Tolerance: -
Usable Length: -Small End Dia.: 0.143"
Large End Dia. Tolerance: -0.0007 to +0.0013Large End Dia.: 0.296"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #5, Overall Length 7 In, Large End Dia. 0.296 In, Small End Dia. 0.143 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.