Taper Pin, Std, 18-8, #0x1 1/2 L, Pk25

VALUE BRAND| Zoro #: G0382821| Mfr #: 2PZL7

$26.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Taper Pin
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0382821 Mfr #: 2PZL7
Material: 18-8 Stainless SteelItem: Taper Pin
Meets: ANSI/ASME B18.8.2Finish: Plain
Small End Dia.: 0.125"Large End Dia. Tolerance: -0.0007 to +0.0013
Large End Dia.: 0.156"Length Tolerance: +/- 0.010"
Overall Length: 1-1/2"Type: Standard
Size: #0Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #0, Overall Length 1 1/2 In, Large End Dia. 0.156 In, Small End Dia. 0.125 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 25

Product Reviews