Taper Pin, Std, 18-8, #1x 3/4 L, PK10

VALUE BRAND |Zoro #: G0764897|Mfr #: 2PZL8

$7.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0764897 Mfr #: 2PZL8
Large End Dia.: 0.171"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #1Item: Taper Pin
Type: StandardUsable Length: -
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Small End Dia. Tolerance: -Small End Dia.: 0.156"
Large End Dia. Tolerance: -0.0007 to +0.0013Length Tolerance: +/- 0.010"
Rockwell Hardness: -Overall Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #1, Overall Length 3/4 In, Large End Dia. 0.171 In, Small End Dia. 0.156 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.