KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, Std, 18-8, #2x 3/4 L, PK10

VALUE BRAND| Zoro #: G0322716| Mfr #: 2PZN6

$8.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: -
Includes: -
Thread Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322716 Mfr #: 2PZN6
Small End Dia. Tolerance: -Includes: -
Thread Size: -Large End Dia. Tolerance: -0.0007 to +0.0013
Finish: PlainUsable Length: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: -
Type: StandardItem: Taper Pin
Size: #2Package Quantity: 10
Small End Dia.: 0.177"Material: 18-8 Stainless Steel
Large End Dia.: 0.187"Overall Length: 3/4"
Length Tolerance: +/- 0.010"Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #2, Overall Length 3/4 In, Large End Dia. 0.187 In, Small End Dia. 0.177 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 10

Reviews