Taper Pin, Std, 18-8, #2x3 1/2 L, Pk10

VALUE BRAND| Zoro #: G1483711| Mfr #: 2PZP5

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483711 Mfr #: 2PZP5
Large End Dia.: 0.187"Meets: ANSI/ASME B18.8.2
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013
Size: #2Item: Taper Pin
Length Tolerance: +/- 0.010"Type: Standard
Material: 18-8 Stainless SteelSmall End Dia. Tolerance: -
Usable Length: -Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Rockwell Hardness: -
Thread Size: -Includes: -
Small End Dia.: 0.120"Overall Length: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #2, Overall Length 3 1/2 In, Large End Dia. 0.187 In, Small End Dia. 0.120 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.