Taper Pin, Std, 18-8, #3/0x5/8 L, Pk25

VALUE BRAND| Zoro #: G2370383| Mfr #: 2PZK3

$18.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370383 Mfr #: 2PZK3
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinType: Standard
Large End Dia.: 0.125"Length Tolerance: +/- 0.010"
Small End Dia. Tolerance: -Overall Length: 5/8"
Usable Length: -Size: #3/0
Single Shear Strength (Lbs.): -Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Rockwell Hardness: -
Thread Size: -Includes: -
Small End Dia.: 0.112"Large End Dia. Tolerance: -0.0007 to +0.0013
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #3/0, Overall Length 5/8 In, Large End Dia. 0.125 In, Small End Dia. 0.112 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.