Taper Pin, Std, 18-8, #3x 3 In L, PK5

VALUE BRAND| Zoro #: G2198822| Mfr #: 2PZR5

$12.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2198822 Mfr #: 2PZR5
Large End Dia.: 0.218"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #3Item: Taper Pin
Type: StandardUsable Length: -
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Small End Dia. Tolerance: -Small End Dia.: 0.157"
Large End Dia. Tolerance: -0.0007 to +0.0013Length Tolerance: +/- 0.010"
Rockwell Hardness: -Overall Length: 3"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #3, Overall Length 3 In, Large End Dia. 0.218 In, Small End Dia. 0.157 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.