Taper Pin, Std, 18-8, #3x1 1/4 L, Pk10

VALUE BRAND| Zoro #: G0698266| Mfr #: 2PZP8

$12.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698266 Mfr #: 2PZP8
Large End Dia.: 0.218"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #3Item: Taper Pin
Type: StandardUsable Length: -
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Overall Length: 1-1/4"Small End Dia. Tolerance: -
Small End Dia.: 0.193"Large End Dia. Tolerance: -0.0007 to +0.0013
Length Tolerance: +/- 0.010"Rockwell Hardness: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #3, Overall Length 1 1/4 In, Large End Dia. 0.218 In, Small End Dia. 0.193 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.