Taper Pin, Std, 18-8, #3x2 1/2 L, Pk10

VALUE BRAND| Zoro #: G2474911| Mfr #: 2PZR4

$18.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2474911 Mfr #: 2PZR4
Meets: ANSI/ASME B18.8.2Item: Taper Pin
Type: StandardFinish: Plain
Large End Dia.: 0.218"Size: #3
Material: 18-8 Stainless SteelLarge End Dia. Tolerance: -0.0007 to +0.0013
Length Tolerance: +/- 0.010"Overall Length: 2-1/2"
Small End Dia. Tolerance: -Usable Length: -
Single Shear Strength (Lbs.): -Single Shear Strength (PSI): -
Rockwell Hardness: -Thread Size: -
Includes: -Small End Dia.: 0.167"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #3, Overall Length 2 1/2 In, Large End Dia. 0.218 In, Small End Dia. 0.167 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.