Taper Pin, Std, 18-8, #3x2 1/4 L, Pk10

VALUE BRAND| Zoro #: G1324093| Mfr #: 2PZR3

$19.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: -
Large End Dia.: 0.218"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324093 Mfr #: 2PZR3
Package Quantity: 10Rockwell Hardness: -
Large End Dia.: 0.218"Finish: Plain
Overall Length: 2-1/4"Small End Dia. Tolerance: -
Length Tolerance: +/- 0.010"Thread Size: -
Meets: ANSI/ASME B18.8.2Type: Standard
Usable Length: -Size: #3
Material: 18-8 Stainless SteelItem: Taper Pin
Includes: -Small End Dia.: 0.172"
Single Shear Strength (PSI): -Large End Dia. Tolerance: -0.0007 to +0.0013
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #3, Overall Length 2 1/4 In, Large End Dia. 0.218 In, Small End Dia. 0.172 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 10

Reviews