WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Taper Pin, Std, 18-8, #3x3 1/2 L, PK5

VALUE BRAND| Zoro #: G1473141| Mfr #: 2PZR6

$19.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: 18-8 Stainless Steel
Package Quantity: 5
Large End Dia. Tolerance: -0.0007 to +0.0013
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1473141 Mfr #: 2PZR6
Material: 18-8 Stainless SteelPackage Quantity: 5
Large End Dia. Tolerance: -0.0007 to +0.0013Large End Dia.: 0.218"
Meets: ANSI/ASME B18.8.2Overall Length: 3-1/2"
Small End Dia.: 0.146"Finish: Plain
Length Tolerance: +/- 0.010"Item: Taper Pin
Type: StandardSize: #3
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #3, Overall Length 3 1/2 In, Large End Dia. 0.218 In, Small End Dia. 0.146 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews