20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Taper Pin, Std, 18-8, #4/0x 1 L, PK25

VALUE BRAND| Zoro #: G1529631| Mfr #: 2PZJ8

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529631 Mfr #: 2PZJ8
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinType: Standard
Usable Length: -Size: #4/0
Single Shear Strength (Lbs.): -Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Rockwell Hardness: -
Thread Size: -Includes: -
Small End Dia.: 0.088"Large End Dia. Tolerance: -0.0007 to +0.0013
Large End Dia.: 0.109"Length Tolerance: +/- 0.010"
Small End Dia. Tolerance: -Overall Length: 1"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #4/0, Overall Length 1 In, Large End Dia. 0.109 In, Small End Dia. 0.088 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.