Taper Pin, Std, 18-8, #4/0x1 1/4, Pk25

VALUE BRAND| Zoro #: G2270475| Mfr #: 2PZJ9

$29.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Small End Dia. Tolerance: -
Includes: -
Thread Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270475 Mfr #: 2PZJ9
Small End Dia. Tolerance: -Includes: -
Thread Size: -Large End Dia. Tolerance: -0.0007 to +0.0013
Finish: PlainUsable Length: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: -
Type: StandardItem: Taper Pin
Size: #4/0Package Quantity: 25
Small End Dia.: 0.083"Material: 18-8 Stainless Steel
Large End Dia.: 0.109"Overall Length: 1-1/4"
Length Tolerance: +/- 0.010"Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #4/0, Overall Length 1 1/4 In, Large End Dia. 0.109 In, Small End Dia. 0.083 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 25

Reviews