STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Taper Pin, Std, 18-8, #4/0x5/8 L, Pk25

VALUE BRAND| Zoro #: G2106352| Mfr #: 2PZJ6

$24.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: -
Large End Dia.: 0.109"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106352 Mfr #: 2PZJ6
Package Quantity: 25Rockwell Hardness: -
Large End Dia.: 0.109"Finish: Plain
Overall Length: 5/8"Small End Dia. Tolerance: -
Length Tolerance: +/- 0.010"Thread Size: -
Meets: ANSI/ASME B18.8.2Type: Standard
Usable Length: -Size: #4/0
Material: 18-8 Stainless SteelItem: Taper Pin
Includes: -Small End Dia.: 0.096"
Single Shear Strength (PSI): -Large End Dia. Tolerance: -0.0007 to +0.0013
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #4/0, Overall Length 5/8 In, Large End Dia. 0.109 In, Small End Dia. 0.096 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 25

Reviews