Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, Std, 18-8, #4x 2 In L, Pk10 (Discontinued)
Mfr # 2PZT4
Zoro # G1887855
This Product is Discontinued
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain