Zoro Select
Taper Pin, Std, 18-8, #5x1 1/4 L, Pk10
Mfr # 2PZU4
Zoro # G0933554
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2-1/2 U39002.591.0250
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/4, PK25 U39000.193.0125
- ZORO SELECT Taper Pin, SS A2, 4 x 20mm, PK10 M51560.040.0020
- ZORO SELECT Taper Pin, SS A2, 2 x 8mm, PK10 M51560.020.0008
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 U39000.172.0150
- ZORO SELECT Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25 3DYU1
- ZORO SELECT Taper Pin, Thrd, 1/4-28x1 13/32, PK5 2UHA3
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x3/4 L, Pk25 2PZJ7
- ZORO SELECT Taper Pin, 7 x 100mm, PK10 M39000.070.0100
- ZORO SELECT Taper Pin, SS A2, 2.5 x 20mm, PK10 M51560.025.0020
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #3 x 3/4, PK5 U51562.219.0075
- Zoro Select Taper Pins