Taper Pin, Std, 18-8, #6x 2 In L, PK5

VALUE BRAND |Zoro #: G1732814|Mfr #: 2PZW2

$13.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732814 Mfr #: 2PZW2
Finish: PlainItem: Taper Pin
Type: StandardLength Tolerance: +/- 0.010"
Single Shear Strength (Lbs.): -Single Shear Strength (PSI): -
Rockwell Hardness: -Meets: ANSI/ASME B18.8.2
Overall Length: 2"Small End Dia. Tolerance: -
Thread Size: -Usable Length: -
Size: #6Small End Dia.: 0.299"
Material: 18-8 Stainless SteelLarge End Dia. Tolerance: -0.0007 to +0.0013
Includes: -Large End Dia.: 0.343"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #6, Overall Length 2 In, Large End Dia. 0.343 In, Small End Dia. 0.299 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.