Taper Pin, Std, 18-8, #6x 3 In L, PK5

VALUE BRAND| Zoro #: G0980953| Mfr #: 2PZW6

$17.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0980953 Mfr #: 2PZW6
Finish: PlainItem: Taper Pin
Type: StandardLarge End Dia.: 0.343"
Length Tolerance: +/- 0.010"Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Rockwell Hardness: -
Meets: ANSI/ASME B18.8.2Overall Length: 3"
Small End Dia. Tolerance: -Thread Size: -
Usable Length: -Size: #6
Small End Dia.: 0.279"Material: 18-8 Stainless Steel
Large End Dia. Tolerance: -0.0007 to +0.0013Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #6, Overall Length 3 In, Large End Dia. 0.343 In, Small End Dia. 0.279 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.