15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Taper Pin, Std, 18-8, #6x1 1/2 L, PK5

VALUE BRAND| Zoro #: G2256642| Mfr #: 2PZV9

$10.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2256642 Mfr #: 2PZV9
Large End Dia.: 0.343"Includes: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: -
Finish: PlainSingle Shear Strength (Lbs.): -
Large End Dia. Tolerance: -0.0007 to +0.0013Thread Size: -
Size: #6Item: Taper Pin
Length Tolerance: +/- 0.010"Type: Standard
Small End Dia. Tolerance: -Usable Length: -
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Small End Dia.: 0.310"Overall Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #6, Overall Length 1 1/2 In, Large End Dia. 0.343 In, Small End Dia. 0.310 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.