Taper Pin, Std, 18-8, #6x2 1/2 L, PK5

VALUE BRAND| Zoro #: G1002312| Mfr #: 2PZW4

$15.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1002312 Mfr #: 2PZW4
Finish: PlainItem: Taper Pin
Type: StandardLarge End Dia.: 0.343"
Length Tolerance: +/- 0.010"Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Rockwell Hardness: -
Meets: ANSI/ASME B18.8.2Overall Length: 2-1/2"
Small End Dia. Tolerance: -Thread Size: -
Usable Length: -Size: #6
Small End Dia.: 0.289"Material: 18-8 Stainless Steel
Large End Dia. Tolerance: -0.0007 to +0.0013Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #6, Overall Length 2 1/2 In, Large End Dia. 0.343 In, Small End Dia. 0.289 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.