JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Taper Pin, Std, 18-8, #7x 1 In L, PK5

VALUE BRAND| Zoro #: G1474636| Mfr #: 2PZX4

$8.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474636 Mfr #: 2PZX4
Item: Taper PinType: Standard
Length Tolerance: +/- 0.010"Material: 18-8 Stainless Steel
Size: #7Large End Dia. Tolerance: -0.0007 to +0.0013
Finish: PlainMeets: ANSI/ASME B18.8.2
Large End Dia.: 0.406"Includes: -
Small End Dia.: 0.388"Overall Length: 1"
Small End Dia. Tolerance: -Usable Length: -
Single Shear Strength (Lbs.): -Single Shear Strength (PSI): -
Rockwell Hardness: -Thread Size: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #7, Overall Length 1 In, Large End Dia. 0.406 In, Small End Dia. 0.388 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.