Taper Pin, Std, 18-8, #8 x 2 1/2 In L

VALUE BRAND| Zoro #: G0297333| Mfr #: 2PZZ4

$6.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0297333 Mfr #: 2PZZ4
Large End Dia.: 0.500"Includes: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: -
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013
Thread Size: -Size: #8
Item: Taper PinLength Tolerance: +/- 0.010"
Type: StandardSmall End Dia. Tolerance: -
Usable Length: -Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Small End Dia.: 0.440"
Single Shear Strength (Lbs.): -Overall Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #8, Overall Length 2 1/2 In, Large End Dia. 0.500 In, Small End Dia. 0.440 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.