Zoro Select
Taper Pin, Std, 18-8, #8 x 2 In L
Mfr # 2PZZ3
Zoro # G1757454
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #5 x 1-1/2, PK5 U39002.289.0150
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 2, PK25 U39000.156.0200
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 U39000.289.0150
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 U39002.409.0350
- ZORO SELECT Taper Pin, 4 x 16mm, PK100 M39000.040.0016
- ZORO SELECT Taper Pin, #9, PK5 WWG-TP157
- ZORO SELECT Taper Pin, #6, PK25 WWG-TP110
- ZORO SELECT Taper Pin, #4/0, 1 1/2 OAL, PK50 3DYY3
- ZORO SELECT Taper Pin, Thrd, 5/16-24x1 23/32, Pk5 2UHC1
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3, PK25 U39000.156.0300
- ZORO SELECT Taper Pin, Steel, 8 x 24mm, PK5 M39012.080.0024
- Zoro Select Taper Pins