Taper Pin, Std, 18-8, #8 x 3 In L

VALUE BRAND| Zoro #: G0566386| Mfr #: 2PZZ6

$8.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: -
Large End Dia.: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566386 Mfr #: 2PZZ6
Package Quantity: 1Rockwell Hardness: -
Large End Dia.: 0.500"Finish: Plain
Overall Length: 3"Small End Dia. Tolerance: -
Length Tolerance: +/- 0.010"Thread Size: -
Meets: ANSI/ASME B18.8.2Type: Standard
Usable Length: -Size: #8
Material: 18-8 Stainless SteelSmall End Dia.: 0.430"
Item: Taper PinIncludes: -
Single Shear Strength (PSI): -Large End Dia. Tolerance: -0.0007 to +0.0013
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #8, Overall Length 3 In, Large End Dia. 0.500 In, Small End Dia. 0.430 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2

Reviews