Taper Pin, Std, 18-8, #8 x 6 1/2 In L

VALUE BRAND| Zoro #: G2388452| Mfr #: 2RAA4

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388452 Mfr #: 2RAA4
Size: #8Item: Taper Pin
Type: StandardFinish: Plain
Material: 18-8 Stainless SteelMeets: ANSI/ASME B18.8.2
Large End Dia.: 0.500"Large End Dia. Tolerance: -0.0007 to +0.0013
Length Tolerance: +/- 0.010"Small End Dia.: 0.357"
Overall Length: 6-1/2"Small End Dia. Tolerance: -
Usable Length: -Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Rockwell Hardness: -
Thread Size: -Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #8, Overall Length 6 1/2 In, Large End Dia. 0.500 In, Small End Dia. 0.357 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2
Save 15%. Sign up for Z-mail.