Taper Pin, Std, 18-8, #8 x 7 In L

VALUE BRAND| Zoro #: G2273284| Mfr #: 2RAA5

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273284 Mfr #: 2RAA5
Large End Dia.: 0.500"Includes: -
Meets: ANSI/ASME B18.8.2Rockwell Hardness: -
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013
Thread Size: -Size: #8
Item: Taper PinLength Tolerance: +/- 0.010"
Type: StandardSmall End Dia. Tolerance: -
Usable Length: -Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Small End Dia.: 0.346"
Single Shear Strength (Lbs.): -Overall Length: 7"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #8, Overall Length 7 In, Large End Dia. 0.500 In, Small End Dia. 0.346 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.