Taper Pin, Std, 18-8, #9 x 1 1/2 In L

VALUE BRAND| Zoro #: G1269886| Mfr #: 2RAA6

$9.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269886 Mfr #: 2RAA6
Includes: -Meets: ANSI/ASME B18.8.2
Finish: PlainSingle Shear Strength (Lbs.): -
Item: Taper PinMaterial: 18-8 Stainless Steel
Single Shear Strength (PSI): -Overall Length: 1-1/2"
Type: StandardThread Size: -
Size: #9Small End Dia. Tolerance: -
Usable Length: -Small End Dia.: 0.560"
Large End Dia. Tolerance: -0.0007 to +0.0013Large End Dia.: 0.593"
Length Tolerance: +/- 0.010"Rockwell Hardness: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #9, Overall Length 1 1/2 In, Large End Dia. 0.593 In, Small End Dia. 0.560 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.