Taper Pin, Std, 18-8, #9 x 2 In L

VALUE BRAND| Zoro #: G0974057| Mfr #: 2RAA7

$8.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0974057 Mfr #: 2RAA7
Large End Dia.: 0.593"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #9Item: Taper Pin
Type: StandardUsable Length: -
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Small End Dia. Tolerance: -Small End Dia.: 0.549"
Large End Dia. Tolerance: -0.0007 to +0.0013Length Tolerance: +/- 0.010"
Rockwell Hardness: -Overall Length: 2"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #9, Overall Length 2 In, Large End Dia. 0.593 In, Small End Dia. 0.549 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.