Taper Pin, Std, 18-8, #9 x 7 In L

VALUE BRAND| Zoro #: G2386282| Mfr #: 2RAC6

$30.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2386282 Mfr #: 2RAC6
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinType: Standard
Single Shear Strength (Lbs.): -Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Rockwell Hardness: -
Thread Size: -Includes: -
Small End Dia.: 0.445"Large End Dia. Tolerance: -0.0007 to +0.0013
Large End Dia.: 0.593"Length Tolerance: +/- 0.010"
Small End Dia. Tolerance: -Overall Length: 7"
Usable Length: -Size: #9
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, 18-8 Stainless Steel, Finish Plain, Size #9, Overall Length 7 In, Large End Dia. 0.593 In, Small End Dia. 0.445 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.