KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Taper Pin, Std, Carbon, #2/0x7/8, Pk50

VALUE BRAND| Zoro #: G2185513| Mfr #: 2RAE3

$16.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Overall Length: 7/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185513 Mfr #: 2RAE3
Type: StandardOverall Length: 7/8"
Finish: PlainSmall End Dia.: 0.123"
Meets: ANSI/ASME B18.8.2Item: Taper Pin
Size: #2/0Package Quantity: 50
Material: Carbon SteelLarge End Dia. Tolerance: -0.0007 to +0.0013
Length Tolerance: +/- 0.010"Large End Dia.: 0.140"
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #2/0, Overall Length 7/8 In, Large End Dia. 0.140 In, Small End Dia. 0.123 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 50

Reviews