Taper Pin, Std, Carbon, #4/0x5/8, Pk50

VALUE BRAND| Zoro #: G0252612| Mfr #: 2RAE1

$15.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0252612 Mfr #: 2RAE1
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinType: Standard
Small End Dia.: 0.096"Large End Dia. Tolerance: -0.0007 to +0.0013
Large End Dia.: 0.109"Length Tolerance: +/- 0.010"
Overall Length: 5/8"Size: #4/0
Material: Carbon SteelCountry of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #4/0, Overall Length 5/8 In, Large End Dia. 0.109 In, Small End Dia. 0.096 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.