BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Taper Pin, Std, Carbon, #5/0x5/8, Pk50

VALUE BRAND| Zoro #: G2291852| Mfr #: 2RAD8

$21.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Large End Dia.: 0.093"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291852 Mfr #: 2RAD8
Package Quantity: 50Large End Dia.: 0.093"
Finish: PlainOverall Length: 5/8"
Length Tolerance: +/- 0.010"Type: Standard
Size: #5/0Small End Dia.: 0.081"
Item: Taper PinMeets: ANSI/ASME B18.8.2
Material: Carbon SteelLarge End Dia. Tolerance: -0.0007 to +0.0013
Country of Origin (subject to change): United States

Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #5/0, Overall Length 5/8 In, Large End Dia. 0.093 In, Small End Dia. 0.081 In, Length Tolerance +/- 0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Meets ANSI/ASME B18.8.2, Package Quantity 50

Reviews