Taper Pin, Std, Carbon Steel, #10x6 In L

VALUE BRAND| Zoro #: G1139354| Mfr #: 2RAE7

$5.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1139354 Mfr #: 2RAE7
Large End Dia.: 0.706"Includes: -
Meets: ANSI/ASME B18.8.2Finish: Plain
Single Shear Strength (Lbs.): -Thread Size: -
Size: #10Item: Taper Pin
Type: StandardUsable Length: -
Material: Carbon SteelSingle Shear Strength (PSI): -
Large End Dia. Tolerance: -0.0007 to +0.0013Length Tolerance: +/- 0.010"
Rockwell Hardness: -Overall Length: 6"
Small End Dia. Tolerance: -Small End Dia.: 0.581"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Standard, Carbon Steel, Finish Plain, Size #10, Thread Size -, Overall Length 6 In., Usable Length -, Large End Dia. 0.706 In., Small End Dia. 0.581 In., Length Tolerance +/- 0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance -, Single Shear Strength (PSI) -, Single Shear Strength (Lbs.) -, Rockwell Hardness -, Meets ANSI/ASME B18.8.2, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.