Taper Pin, Thrd, 1/4-28x1 13/32, PK5

VALUE BRAND| Zoro #: G0943065| Mfr #: 2UGR4

$12.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943065 Mfr #: 2UGR4
Includes: -Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013Item: Taper Pin
Length Tolerance: +/-0.010"Type: Threaded
Small End Dia. Tolerance: +/-0.010"Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Thread Size: 1/4-28
Size: #4Usable Length: 1"
Small End Dia.: 0.187"Large End Dia.: 0.248"
Single Shear Strength (Lbs.): -Overall Length: 1-13/32"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #4, Thread Size 1/4-28, Overall Length 1 13/32 In, Usable Length 1 In, Large End Dia. 0.248 In, Small End Dia. 0.187 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.