Taper Pin, Thrd, 1/4-28x2 13/32, PK5

VALUE BRAND| Zoro #: G1349731| Mfr #: 2UGZ8

$8.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349731 Mfr #: 2UGZ8
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSize: #4
Thread Size: 1/4-28Overall Length: 2-13/32"
Usable Length: 2"Large End Dia.: 0.248"
Small End Dia.: 0.187"Large End Dia. Tolerance: -0.0007 to +0.0013
Rockwell Hardness: B85Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, Carbon Steel, Finish Plain, Size #4, Thread Size 1/4-28, Overall Length 2 13/32 In, Usable Length 2 In, Large End Dia. 0.248 In, Small End Dia. 0.187 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.