Taper Pin, Thrd, 1/4-28x3 13/32, PK5

VALUE BRAND| Zoro #: G1351953| Mfr #: 2UGR8

$24.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1351953 Mfr #: 2UGR8
Includes: -Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Single Shear Strength (Lbs.): -Large End Dia. Tolerance: -0.0007 to +0.0013
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Usable Length: 3"Small End Dia.: 0.187"
Large End Dia.: 0.248"Overall Length: 3-13/32"
Thread Size: 1/4-28Size: #4
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #4, Thread Size 1/4-28, Overall Length 3 13/32 In, Usable Length 3 In, Large End Dia. 0.248 In, Small End Dia. 0.187 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.