Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, Thrd, 3/8-24x 2 9/16, PK5 (Discontinued)
Mfr # 2UHD3
Zoro # G0620164
This Product is Discontinued
Key Features
- System of Measurement Inch
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.407 in
- Small End Dia. 0.297 in